
Miniature End Mill - Ball - Long Flute, 0.1875" (3/16), Number of Flutes: 4
Mfr # 957312-C3
Zoro # G7168308
product price:Â $72.65
/eaKey Features
Number of Flutes
4
Length of Cut
1.8750" (1-7/8)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
3.0000" (3)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
957312-C3
Zoro #
G7168308
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.8750" (1-7/8)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
3.0000" (3)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
LOC Multiple
(10x)
Description
0.1875" (3/16) Cutter DIA x 1.8750" (1-7/8) Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.