Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Flute, 0.3125" (5/16)

  • Mfr # 12620-C3

  • Zoro # G7110156


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12620-C3
Zoro #
G7110156
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Milling Dia.
5/16"
Overall Length
4.0000" (4)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(5x)
Coating
C3
SAE or Metric
SAE

Description

0.3125" (5/16) Cutter DIA x 1.6250" (1-5/8) Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.