Miniature End Mill - Ball - Long Flute, 0.3125" (5/16), Number of Flutes: 4

  • Mfr # 12620

  • Zoro # G7090556


product price:  $65.39
/ea

Key Features

Number of Flutes
4
Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Milling Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12620
Zoro #
G7090556
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.6250" (1-5/8)
Shank Dia.
5/16"
Overall Length
4.0000" (4)
Milling Dia.
5/16"
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.3125" (5/16) Cutter DIA x 1.6250" (1-5/8) Length of Cut Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.