Zoro Homepage

Miniature End Mill - Ball - Long Flute

  • Mfr # 34116-C4

  • Zoro # G504196138


product price: $73.99
/ea

Key Features

Number of Flutes
4
Length of Cut
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Finish
C4
Cutting Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34116-C4
Zoro #
G504196138
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.0000" (2)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)

Details

Number of Flutes
4
Finish
C4
SAE or Metric
SAE
LOC Multiple
(8x)

Description

0.2500" (1/4) Cutter DIA x 2.0000" (2) Length of Cut Carbide Ball End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.