Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Flute

  • Mfr # 35205-C3

  • Zoro # G204195875


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.4200"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1180" (3 mm)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35205-C3
Zoro #
G204195875
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.4200"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1180" (3 mm)
Overall Length
3.0000" (3)

Details

Number of Flutes
3
Finish
C3
SAE or Metric
SAE
LOC Multiple
(12x)

Description

0.1180" (3 mm) Cutter DIA x 1.4200" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.