
Miniature End Mill - Ball - Long Flute
Mfr # 35205
Zoro # G904195755
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1.4200"
Shank Dia.
0.1250" (1/8)
Overall Length
3.0000" (3)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35205
Zoro #
G904195755
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.4200"
Shank Dia.
0.1250" (1/8)
Overall Length
3.0000" (3)
Cutting Dia.
0.1180" (3 mm)
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(12x)
Description
0.1180" (3 mm) Cutter DIA x 1.4200" Length of Cut Carbide Ball End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.