
Miniature End Mill - Ball - Long Flute
Mfr # 841020
Zoro # G401021588
product price: $46.49
/eaKey Features
Number of Flutes
4
Length of Cut
0.1000"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0200" (.5 mm)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841020
Zoro #
G401021588
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1000"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0200" (.5 mm)
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(5x)
Description
0.0200" (.5 mm) Cutter DIA x 0.1000" Length of Cut Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.