Zoro Homepage

Miniature End Mill - Ball - Long Flute

  • Mfr # 877140-C3

  • Zoro # G300448820


product price: $56.59
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2400"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877140-C3
Zoro #
G300448820
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2400"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0400"
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
C3
Coolant Through
N
SAE or Metric
SAE
Center Cutting
N
LOC Multiple
(6x)
Weldon Flat
N
Chip-Breaker
N

Description

0.0400" Cutter DIA x 0.2400" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.