Miniature End Mill - Ball - Long Reach, Long Flute, 0.0550", Number of Flutes: 3

  • Mfr # 10255

  • Zoro # G7230249


product price:  $75.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3850"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10255
Zoro #
G7230249
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3850"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0550"
Neck Dia.
0.0535"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0550" (1.4 mm)

Details

Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Reach
(14x)
Coating
C4
LOC Multiple
(7x)
Overall Reach
0.7700"
SAE or Metric
SAE

Description

0.0550" Cutter DIA x 0.3850" Length of Cut x 0.7700" Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.