Zoro Homepage

Miniature End Mill - Ball - Long Reach, Long Flute, 0.0600"

  • Mfr # 13860

  • Zoro # G7185939


product price: $58.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Milling Dia.
0.0600"
Neck Dia.
0.0585"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860
Zoro #
G7185939
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
1/8"
Milling Dia.
0.0600"
Neck Dia.
0.0585"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0600"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(8x)
SAE or Metric
SAE
Coating
UN
Reach
(16x)
Overall Reach
1.0000" (1)

Description

0.0600" Cutter DIA x 0.5000" (1/2) Length of Cut x 1.0000" (1) Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.