Miniature End Mill - Ball - Long Reach, Long Flute, 0.0900", Shank Dia.: 1/8"

  • Mfr # 10290

  • Zoro # G7231055


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.7500" (3/4)
Shank Dia.
1/8"
Milling Dia.
0.0900"
Neck Dia.
0.0885"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10290
Zoro #
G7231055
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
1/8"
Milling Dia.
0.0900"
Neck Dia.
0.0885"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.0900"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(8x)
Coating
C4
Reach
(13x)
SAE or Metric
SAE
Overall Reach
1.2500" (1-1/4)

Description

0.0900" Cutter DIA x 0.7500" (3/4) Length of Cut x 1.2500" (1-1/4) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.