
Miniature End Mill - Ball - Long Reach, Stub Flute 0.0250" Cutter DIA x 0.0380" Length of Cut
Mfr # 868260
Zoro # G302588005
product price:Â $70.59
/eaKey Features
Number of Flutes
3
Length of Cut
0.0900"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0600"
Neck Dia.
0.0585"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
868260
Zoro #
G302588005
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0900"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0600"
Neck Dia.
0.0585"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
3
Finish
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(7x)
Overall Reach
0.4370" (7/16)
Description
0.0600" Cutter DIA x 0.0900" Length of Cut x 0.4370" (7/16) Reach Carbide Ball End Mill, 3 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.