Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0300"

  • Mfr # 35630-C4

  • Zoro # G7114837


product price: $73.69
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0450"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35630-C4
Zoro #
G7114837
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0300"
Neck Dia.
0.0290"
Cutter Dia.
0.0300"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Reach
(12x)
Coating
C4
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
0.3750" (3/8)

Description

0.0300" Cutter DIA x 0.0450" Length of Cut x 0.3750" (3/8) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.