Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0400"

  • Mfr # 47940

  • Zoro # G7114618


product price: $54.35
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0600"
Shank Dia.
1/8"
Neck Dia.
0.0385"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47940
Zoro #
G7114618
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
1/8"
Neck Dia.
0.0385"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0400"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0400"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Reach
(3x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.1200"

Description

0.0400" Cutter DIA x 0.0600" Length of Cut x 0.1200" Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.