Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0930" (3/32)

  • Mfr # 34293

  • Zoro # G7226119


product price: $54.19
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1390"
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34293
Zoro #
G7226119
UPC #
38753342931
Country of Origin
United States

Dimensions

Length of Cut
0.1390"
Shank Dia.
1/8"
Milling Dia.
3/32"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.7500" (3/4)
Reach
(8x)
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut x 0.7500" (3/4) Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.