Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0950"

  • Mfr # 33495

  • Zoro # G7182649


product price: $52.99
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1420"
Shank Dia.
1/8"
Milling Dia.
0.0950"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33495
Zoro #
G7182649
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1420"
Shank Dia.
1/8"
Milling Dia.
0.0950"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0935"
Cutter Dia.
0.0950"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Reach
0.5000" (1/2)
Reach
(5x)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Coating
UN

Description

0.0950" Cutter DIA x 0.1420" Length of Cut x 0.5000" (1/2) Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.