Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.1180"

  • Mfr # 34305

  • Zoro # G7229269


product price: $54.19
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1770"
Shank Dia.
1/8"
Neck Dia.
0.1165"
Milling Dia.
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34305
Zoro #
G7229269
UPC #
38753343051
Country of Origin
United States

Dimensions

Length of Cut
0.1770"
Shank Dia.
1/8"
Neck Dia.
0.1165"
Milling Dia.
0.1180"
Overall Length
2.5000" (2-1/2)
Cutter Dia.
0.1180" (3 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Reach
(8x)
Coating
UN
Overall Reach
0.9500"
LOC Multiple
(1.5x)

Description

0.1180" Cutter DIA x 0.1770" Length of Cut x 0.9500" Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.