Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.1250" (1/8)

  • Mfr # 959108

  • Zoro # G7172316


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959108
Zoro #
G7172316
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1870" (3/16)
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
4.0000" (4)
Neck Dia.
0.1210"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
3.1250" (3-1/8)
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(25x)

Description

0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 3.1250" (3-1/8) Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.