Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.1400" (9/64)

  • Mfr # 966109

  • Zoro # G7194880


product price: $63.55
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2200"
Shank Dia.
3/16"
Milling Dia.
9/64"
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966109
Zoro #
G7194880
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2200"
Shank Dia.
3/16"
Milling Dia.
9/64"
Overall Length
3.0000" (3)
Neck Dia.
0.1360"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
1.4500"
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(10x)

Description

0.1400" (9/64) Cutter DIA x 0.2200" Length of Cut x 1.4500" Reach Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.