Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.1875" (3/16)

  • Mfr # 35712-C4

  • Zoro # G7260744


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35712-C4
Zoro #
G7260744
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Overall Reach
2.2500" (2-1/4)
SAE or Metric
SAE
Reach
(12x)
Coating
C4
LOC Multiple
(1.5x)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 2.2500" (2-1/4) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.