Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.1875" (3/16)

  • Mfr # 49312-C3

  • Zoro # G7091350


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49312-C3
Zoro #
G7091350
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Milling Dia.
3/16"
Overall Length
4.0000" (4)
Neck Dia.
0.1830"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(1.5x)
Coating
C3
Reach
(15x)
SAE or Metric
SAE
Overall Reach
2.8120" (2-13/16)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 2.8120" (2-13/16) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.