Shop HARVEY TOOL
See all product information
Create Account
Miniature End Mill-Ball-Long Reach, Stub Flute 0.1875" (3/16) Cutter DIA x 0.2810" (9/32) L of Cut
- Mfr # 860712-C3
- Zoro # G202588488
product price:Â
$
99.69
/ea
Key Features
Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Finish
C3
Overall Length
3.0000" (3)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860712-C3
- Zoro #
- G202588488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.2810" (9/32)
- Shank Dia.
- 0.1875" (3/16)
- Overall Length
- 3.0000" (3)
- Neck Dia.
- 0.1830"
- Cutting Dia.
- 0.1875" (3/16)
Details
- Number of Flutes
- 3
- Finish
- C3
- Overall Reach
- 1.1560" (1-5/32)
- SAE or Metric
- SAE
- Reach
- (6x)
- LOC Multiple
- (1.5x)
Description
0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.1560" (1-5/32) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.