Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.3750" (3/8)

  • Mfr # 14924

  • Zoro # G7140256


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.5630"
Shank Dia.
3/8"
Overall Length
6.0000" (6)
Neck Dia.
0.3550"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14924
Zoro #
G7140256
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5630"
Shank Dia.
3/8"
Overall Length
6.0000" (6)
Neck Dia.
0.3550"
Milling Dia.
3/8"
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Reach
(11.5x)
LOC Multiple
(1.5x)
Overall Reach
4.3120" (4-5/16)
SAE or Metric
SAE
Coating
UN

Description

0.3750" (3/8) Cutter DIA x 0.5630" Length of Cut x 4.3120" (4-5/16) Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.