
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.5000" (1/2), Number of Flutes: 4
Mfr # 14932-C3
Zoro # G7136850
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Milling Dia.
1/2"
Overall Length
8.0000" (8)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14932-C3
Zoro #
G7136850
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.7500" (3/4)
Shank Dia.
1/2"
Milling Dia.
1/2"
Overall Length
8.0000" (8)
Neck Dia.
0.4750"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.5000" (1/2)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Overall Reach
5.7500"
SAE or Metric
SAE
Reach
(11.5x)
Coating
C3
Description
0.5000" (1/2) Cutter DIA x 0.7500" (3/4) Length of Cut x 5.7500" Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.