
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 768108
Zoro # G904196028
product price: $56.45
/eaKey Features
Number of Flutes
4
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1250" (1/8)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
768108
Zoro #
G904196028
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1870" (3/16)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1210"
Overall Length
2.5000" (2-1/2)
Details
Number of Flutes
4
Finish
UN
Reach
(12x)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
1.5000" (1-1/2)
Description
0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut x 1.5000" (1-1/2) Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.