Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Reach, Stub Flute

  • Mfr # 868240

  • Zoro # G000448717


product price: $49.55
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0600"
Single End/Double End
Single Ended
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868240
Zoro #
G000448717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0600"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0400"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0385"

Details

Number of Flutes
3
Single End/Double End
Single Ended
Finish
UN
Overall Reach
0.2810" (9/32)
Weldon Flat
N
Chip-Breaker
N
Coolant Through
N
Reach
(7x)
LOC Multiple
(1.5x)
Center Cutting
N
SAE or Metric
SAE

Description

0.0400" Cutter DIA x 0.0600" Length of Cut x 0.2810" (9/32) Reach Carbide Ball End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.