Zoro Homepage

Miniature End Mill - Ball - Long Reach, Stub Flute

  • Mfr # 966030-C4

  • Zoro # G304195805


product price: $71.95
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0450"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0300"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966030-C4
Zoro #
G304195805
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0300"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0290"

Details

Number of Flutes
3
Finish
C4
Overall Reach
0.3120" (5/16)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach
(10x)

Description

0.0300" Cutter DIA x 0.0450" Length of Cut x 0.3120" (5/16) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.