
Miniature End Mill - Ball - Long Reach, Stub Flute
Mfr # 978512
Zoro # G000448984
product price: $63.65
/eaKey Features
Number of Flutes
3
Length of Cut
0.2810" (9/32)
Single End/Double End
Single Ended
Shank Dia.
0.1875" (3/16)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
978512
Zoro #
G000448984
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Cutting Dia.
0.1875" (3/16)
Details
Number of Flutes
3
Single End/Double End
Single Ended
Finish
UN
Weldon Flat
N
Coolant Through
N
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(3x)
Center Cutting
N
Chip-Breaker
N
Overall Reach
0.5700"
Description
0.1870" Cutter DIA x 0.2810" (9/32) Length of Cut x 0.5700" Reach Carbide Ball End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.