Miniature End Mill - Ball - Stub & Standard 0.0060" Cutter DIA x 0.0180" Length of Cut

  • Mfr # 74006-C3

  • Zoro # G602588729


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0180"
Shank Dia.
0.1250" (1/8)
Finish
C3
Cutting Dia.
0.0060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74006-C3
Zoro #
G602588729
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0180"
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.0060"
Overall Length
1.5000" (1-1/2)

Details

Number of Flutes
2
Finish
C3
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0060" Cutter DIA x 0.0180" Length of Cut Carbide Ball End Mill, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.