Miniature End Mill - Ball - Stub & Standard 0.0120" (.3 mm) Cutter DIA x 0.0360" Length of Cut

  • Mfr # 74012-C3

  • Zoro # G602588774


product price:  $76.05
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.0360"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74012-C3
Zoro #
G602588774
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0360"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0120" (.3 mm)

Details

Number of Flutes
2
Finish
C3
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0120" (.3 mm) Cutter DIA x 0.0360" Length of Cut Carbide Ball End Mill, 2 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.