Miniature End Mill - Ball - Stub & Standard, 0.0450", Length of Cut: 0.1350"

  • Mfr # 835945-C3

  • Zoro # G7230644


product price:  $35.29
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1350"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835945-C3
Zoro #
G7230644
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1350"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0450"
Cutter Dia.
0.0450"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Through
N
Center Cutting
N
SAE or Metric
SAE
Chip-Breaker
N
LOC Multiple
(3x)
Coating
C3

Description

0.0450" Cutter DIA x 0.1350" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.