Miniature End Mill - Ball - Stub & Standard, 0.0650", Number of Flutes: 2

  • Mfr # 74065-C4

  • Zoro # G7133904


product price:  $44.49
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1950"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0650"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74065-C4
Zoro #
G7133904
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1950"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0650"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0650"

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coating
C4
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0650" Cutter DIA x 0.1950" Length of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.