Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32)

  • Mfr # 24593-C4

  • Zoro # G7071218


product price: $45.85
/ea

Key Features

Number of Flutes
2
Length of Cut
0.1390"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24593-C4
Zoro #
G7071218
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1390"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
N
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
LOC Multiple
(1.5x)
Chip-Breaker
N
SAE or Metric
SAE
Weldon Flat
N
Center Cutting
N
Coating
C4

Description

0.0930" (3/32) Cutter DIA x 0.1390" Length of Cut Carbide Ball End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.