Miniature End Mill - Ball - Stub & Standard, 0.1000", Number of Flutes: 3

  • Mfr # 823500-C3

  • Zoro # G7114216


product price:  $34.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1500"
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823500-C3
Zoro #
G7114216
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1500"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.1000"
Cutter Dia.
0.1000"
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Center Cutting
N
Chip-Breaker
N
Coating
C3
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.1000" Cutter DIA x 0.1500" Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.