Zoro Homepage

Miniature End Mill - Ball - Stub & Standard, 0.1406" (9/64)

  • Mfr # 74140-C3

  • Zoro # G7185677


product price: $33.49
/ea

Key Features

Number of Flutes
2
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74140-C3
Zoro #
G7185677
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C3

Description

0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Ball End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.