Zoro Homepage

Miniature End Mill - Ball - Stub & Standard, 0.1719" (11/64)

  • Mfr # 74472-C3

  • Zoro # G7258547


product price: $39.99
/ea

Key Features

Number of Flutes
4
Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
11/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74472-C3
Zoro #
G7258547
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
11/64"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1719" (11/64)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C3

Description

0.1719" (11/64) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.