Zoro Homepage

Miniature End Mill - Ball - Stub & Standard, 0.2187" (7/32)

  • Mfr # 51014

  • Zoro # G7229880


product price: $31.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51014
Zoro #
G7229880
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
7/32"
Cutter Dia.
0.2187" (7/32)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(1.5x)
Coating
UN
SAE or Metric
SAE

Description

0.2187" (7/32) Cutter DIA x 0.3300" Length of Cut Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.