Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Stub & Standard

  • Mfr # 51013

  • Zoro # G301019623


product price: $37.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3120" (5/16)
Shank Dia.
0.2500" (1/4)
Finish
UN
Cutting Dia.
0.2031" (13/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51013
Zoro #
G301019623
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
0.2500" (1/4)
Cutting Dia.
0.2031" (13/64)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)

Description

0.2031" (13/64) Cutter DIA x 0.3120" (5/16) Length of Cut Carbide Ball End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.