Zoro Homepage

Miniature End Mill - Ball - Stub & Standard

  • Mfr # 74624-C4

  • Zoro # G504196176


product price: $74.59
/ea

Key Features

Number of Flutes
4
Length of Cut
1.0000" (1)
Shank Dia.
0.3750" (3/8)
Finish
C4
Cutting Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74624-C4
Zoro #
G504196176
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0000" (1)
Shank Dia.
0.3750" (3/8)
Cutting Dia.
0.3750" (3/8)
Overall Length
2.5000" (2-1/2)

Details

Number of Flutes
4
Finish
C4
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.3750" (3/8) Cutter DIA x 1.0000" (1) Length of Cut Carbide Ball End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.