
Miniature End Mill - Corner Chamfer - Standard
Mfr # 804812
Zoro # G100448952
product price: $32.89
/eaKey Features
Number of Flutes
4
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5700"
Single End/Double End
Single Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804812
Zoro #
G100448952
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1875" (3/16)
Length of Cut
0.5700"
Cutter Dia.
0.1870" (3/16)
Shank Diameter
0.1875" (3/16)
Chamfer Length
0.0200"
Details
Number of Flutes
4
Single End/Double End
Single Ended
Coating
UN
Cutting Angle
45
SAE or Metric
SAE
Angle per Side
45
Chip-Breaker
N
Center Cutting
N
Coolant Through
N
LOC Multiple
(3x)
Weldon Flat
N
Description
0.1870" (3/16) Cutter DIA x 0.0200" Corner Chamfer x 0.5700" Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.