
Miniature End Mill - Corner Chamfer - Standard
Mfr # 804824-C3
Zoro # G600448636
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.1250" (1-1/8)
Single End/Double End
Single Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804824-C3
Zoro #
G600448636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Length of Cut
1.1250" (1-1/8)
Cutter Dia.
0.3750" (3/8)
Chamfer Length
0.0200"
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Single End/Double End
Single Ended
Cutting Angle
45
Coating
C3
Coolant Through
N
SAE or Metric
SAE
Center Cutting
N
LOC Multiple
(3x)
Weldon Flat
N
Chip-Breaker
N
Angle per Side
45
Description
0.3750" (3/8) Cutter DIA x 0.0200" Corner Chamfer x 1.1250" (1-1/8) Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.