Zoro Homepage

Miniature End Mill - Corner Chamfer - Standard

  • Mfr # 805032-C3

  • Zoro # G100448877


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Single End/Double End
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805032-C3
Zoro #
G100448877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Length of Cut
1.5000" (1-1/2)
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Chamfer Length
0.0100"

Details

Number of Flutes
4
Single End/Double End
Single Ended
Cutting Angle
45
Coating
C3
LOC Multiple
(3x)
Weldon Flat
N
Coolant Through
N
SAE or Metric
SAE
Angle per Side
45
Center Cutting
N
Chip-Breaker
N

Description

0.5000" (1/2) Cutter DIA x 0.0100" Corner Chamfer x 1.5000" (1-1/2) Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.