Zoro Homepage

Miniature End Mill - Corner Radius - Long Flute, 0.0310" (1/32)

  • Mfr # 884231

  • Zoro # G7114864


product price: $74.75
/ea

Key Features

Corner Radius
0.0080"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884231
Zoro #
G7114864
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0080"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/32"
Length of Cut
0.1560" (5/32)
Cutter Dia.
0.0310" (1/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(5x)
Coating
UN
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0080" Radius x 0.1560" (5/32) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.