Zoro Homepage

Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32)

  • Mfr # 849293-C3

  • Zoro # G7259070


product price: $58.75
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849293-C3
Zoro #
G7259070
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
Length of Cut
0.9500"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Weldon Flat
N
LOC Multiple
(10x)
SAE or Metric
SAE
Center Cutting
N
Chip-Breaker
N

Description

0.0930" (3/32) Cutter DIA x 0.0100" Radius x 0.9500" Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.