Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32), Length of Cut: 0.9500"

  • Mfr # 870593

  • Zoro # G7127428


product price: $48.15
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
1/8"
Length of Cut
0.9500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870593
Zoro #
G7127428
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/8"
Length of Cut
0.9500"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/32"
Cutter Dia.
0.0930" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
Coating
UN
Chip-Breaker
N
Weldon Flat
N
LOC Multiple
(10x)
Center Cutting
N
SAE or Metric
SAE

Description

0.0930" (3/32) Cutter DIA x 0.0050" Radius x 0.9500" Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.