Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Corner Radius - Long Flute, 0.1250" (1/8)

  • Mfr # 950920-C3

  • Zoro # G7164844


product price: $44.59
/ea

Key Features

Corner Radius
0.0200"
Number of Flutes
4
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950920-C3
Zoro #
G7164844
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0200"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Length of Cut
0.6250" (5/8)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
LOC Multiple
(5x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0200" Radius x 0.6250" (5/8) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.