Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Corner Radius - Long Flute, 0.1250" (1/8)

  • Mfr # 981930-C3

  • Zoro # G7121119


product price: $43.15
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981930-C3
Zoro #
G7121119
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
1/8"
Milling Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Length of Cut
1.0000" (1)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
LOC Multiple
(8x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.0300" Radius x 1.0000" (1) Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.