Zoro Homepage

Miniature End Mill - Corner Radius - Long Flute, 0.2500" (1/4)

  • Mfr # 917105

  • Zoro # G7092358


product price: $46.59
/ea

Key Features

Corner Radius
0.0050"
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
1/4"
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917105
Zoro #
G7092358
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0050"
Shank Dia.
1/4"
Milling Dia.
1/4"
Overall Length
4.0000" (4)
Length of Cut
1.2500" (1-1/4)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
Coating
UN
Center Cutting
N
LOC Multiple
(5x)
Weldon Flat
N
Chip-Breaker
N
SAE or Metric
SAE

Description

0.2500" (1/4) Cutter DIA x 0.0050" Radius x 1.2500" (1-1/4) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.