Zoro Homepage

Miniature End Mill - Corner Radius - Long Flute

  • Mfr # 763030

  • Zoro # G904196172


product price: $45.85
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Length of Cut
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763030
Zoro #
G904196172
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Length of Cut
2.0000" (2)
Milling Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(8x)

Description

0.2500" (1/4) Cutter DIA x 0.0300" Radius x 2.0000" (2) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.