Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Corner Radius - Long Flute

  • Mfr # 830830

  • Zoro # G604195833


product price: $40.89
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Length of Cut
1.6800"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830830
Zoro #
G604195833
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Length of Cut
1.6800"
Milling Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE
LOC Multiple
(8x)

Description

0.1875" (3/16) Cutter DIA x 0.0300" Radius x 1.5000" (1-1/2) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.